missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer™ Aluminum Crimpled-Walled Weighing Dishes with Tab
Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
20 mL
60 mL
80 mL
Unit Size:
Pack of 100
Description
- Disposable.
- Crimpled wall for rigidity.
- Finger tab handle for improved handling, labeling.
- Sturdy gauge aluminum for heavy duty use.
- Angled sides for easy separation.
- No oil residue, no vinyl coating to create contamination problems.
- Smooth bottom.
- May be used in a wide variety of applications including weighing, moisture testing, wastewater analysis, chemical, and pharmaceutical uses.
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 60 mL |
| Disposable | Single-use |
| Material | Aluminum |
| Shape | Round |
| Type | Weighing Dish |
| Includes | Tab |
| Quantity | 100/Pk. |
| Height (English) | 0.594 in. |
| Depth (Metric) | 1.6 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction