missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Aluminum Dewar Flask

Product Code. 10583352
Change view
Click to view available options
Capacity (Metric):
850 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10583352 850 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10583352 Supplier KGW Isotherm™ Supplier No. 1155
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Color Silver
Depth (Metric) Inside 185mm
Diameter (Metric) Outer 105mm
For Use With (Application) Laboratory technique, Medicinal technique
Height (Metric) 220mm
Includes Plug
Base Material Borosilicate Glass
Capacity (Metric) 850 mL
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.