missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Aluminum Dewar Flask

Product Code. 10236434
Change view
Click to view available options
Capacity (Metric):
2100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10236434 2100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10236434 Supplier KGW Isotherm™ Supplier No. 10311
  • ONLINE EXCLUSIVE PRICE
    211.00 €
    208.32 € / Pack of 1
    Save 2.68 €
    1% Off
Estimated Shipment: 19-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Color Blue
Diameter (Metric) Outer 105mm
Height (Metric) Inner 500mm
Height (Metric) 550mm
Base Material Borosilicate Glass
Capacity (Metric) 2100 mL
Diameter (Metric) Inner 77 mm
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.