missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Aluminum Flat Bottom Dishes

Product Code. 12777346 Shop All Nickel-Electro Products
Change view
Click to view available options
Diameter (Metric):
60 mm
75 mm
Height (Metric):
16 mm
25 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Height (Metric) Unit Size
12777346 75 mm 25 mm Each
12767346 60 mm 16 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12777346 Supplier Nickel Electro™ Supplier No. 605 and 644A
  • ONLINE EXCLUSIVE PRICE
    33.95 €
    33.22 € / Pack of 1
    Save 0.73 €
    2% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nickel Electro™ Aluminum Flat Bottom Dishes are crevice free, seamless, and ideal for evaporation tests.

  • Aluminum
  • Seamless
  • Use when doing evaporation tests

Specifications

Material Aluminum
Shape Round
Type Dish
Height (Metric) 25 mm
Diameter (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.