missing translation for 'onlineSavingsMsg'
Learn More

Korff™ Aluminum Foils

Product Code. p-8008773
Click to view available options
Description:
10000 L x 500mm W
Unit Size:
10m
This item is not returnable. View return policy

Product Code. 10136710

Brand: Korff™ 10420

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Specifications

Description 10000 L x 500mm W
Product Type Foil
Width (Metric) 500mm
Material Aluminum
Thickness 50 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.