missing translation for 'onlineSavingsMsg'
Learn More

Cole Parmer™ Aluminum General Purpose Weighing Dishes

Product Code. 15487903 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
20 mL
75 mL
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15487903 20 mL Pack of 100
15456083 75 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15487903 Supplier Cole Parmer™ Supplier No. 0101860
  • ONLINE EXCLUSIVE PRICE
    39.20 €
    37.32 € / Pack of 100
    Save 1.88 €
    4% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Ideal for sampling, weighing, dispensing, storage, environmental clean-up, food processing, evaporating, or general laboratory use.

  • Disposable.
  • Suitable for a variety of laboratory weighing, dispensing, processing uses.
  • All pans are contaminate and oil-free.
  • Dishes are stackable and made from light-gauge aluminum.

Specifications

Bottom Shape Flat
Capacity (Metric) 20 mL
Disposable Single-use
Material Aluminum
Shape Round
Type Weighing Dish
Quantity 100/Pk.
Height (English) 0.5 in.
Diameter (English) 2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.