missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ Aluminum Horizontal Freezer Rack

Product Code. 15726418
Change view
Click to view available options
Holds:
Boxes (10/Rack)
Boxes (12/Rack)
Boxes (25/Rack)
Boxes (28/Rack)
Boxes (4/Rack)
Loose Items or Cryoboxes
Positions:
2 Trays/Rack
3 Trays/Rack
4 Trays/Rack
4 Trays/Rack (Not Included)
5 Trays/Rack
7 Trays/Rack
Dimensions (L x W x H):
560 x 140 x 235 mm
560 x 140 x 415 mm
560 x 140 x 420 mm
560 x 145 x 235 mm
640 x 165 x 240 mm
675 x 155 x 290 mm
685 x 140 x 287 mm
688 x 140 x 300 mm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Positions Dimensions (L x W x H) unitSize
15726418 Boxes (12/Rack) 3 Trays/Rack 560 x 140 x 420 mm Each
15951231 Boxes (4/Rack) 2 Trays/Rack 560 x 140 x 235 mm Each
15905590 Boxes (25/Rack) 5 Trays/Rack 685 x 140 x 287 mm Each
16224941 Boxes (10/Rack) 2 Trays/Rack 685 x 140 x 287 mm Each
15768666 Boxes (28/Rack) 7 Trays/Rack 560 x 140 x 415 mm Each
15710727 Boxes (28/Rack) 7 Trays/Rack 560 x 140 x 420 mm Each
16265970 Loose Items or Cryoboxes 2 Trays/Rack 675 x 155 x 290 mm Each
15897642 Loose Items or Cryoboxes 2 Trays/Rack 688 x 140 x 300 mm Each
15893975 Loose Items or Cryoboxes 4 Trays/Rack (Not Included) 560 x 145 x 235 mm Each
15988496 Loose Items or Cryoboxes 4 Trays/Rack 640 x 165 x 240 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15726418 Supplier Wesbart™ Supplier No. AH179/3UT
  • ONLINE EXCLUSIVE PRICE
    154.77 €
    131.16 € / Pack of 1
    Save 23.61 €
    15% Off
Estimated Shipment: 13-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Wesbart™ Aluminum Horizontal Freezer Racks are front loading with trays for quick access to cryoboxes and other stored items.

The main benefit of the front access rack is to gain access to the samples only one tray has to be removed from the rack meaning all other samples are kept at low temperature.

Specifications

Holds Boxes (12/Rack)
Material Aluminum
Positions 3 Trays/Rack
For Use With (Equipment) Suitable for 4 in. cryoboxes
Dimensions (L x W x H) 560 x 140 x 420 mm
Shelves 3 Tiers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.