missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum: ISO Safety Sign - Fire emergency telephone

Product Code. 15684427
Change view
Click to view available options
Width (Metric):
100 mm
200 mm
Height (Metric):
100 mm
200 mm
Unit Size:
Each
Product Code. Width (Metric) Height (Metric) unitSize
15684427 200 mm 200 mm Each
15674427 100 mm 100 mm Each
2 options
This item is not returnable. View return policy

Product Code. 15684427

Brand: Brady™ 817848

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Aluminum
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC F006-200x200-AL-CRD/1
Material Aluminum
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Height (Metric) 200 mm
Thickness 1.016 mm
Width (Metric) 200 mm
Temperature Range (Metric) -40°C to 140°C
Shape Square
Languages Global
Color White on Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.