missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum: ISO Safety Sign - No access for fork lift trucks and other industrial vehicles

Product Code. 15644617
Change view
Click to view available options
Diameter (Metric):
100 mm
200 mm
315 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
15644617 315 mm Each
15624617 100 mm Each
15634617 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15644617 Supplier Brady™ Supplier No. 822602
Add to basket
Add to basket
This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Aluminum
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC P006-Dia 315-AL-CRD/1
Material Aluminum
Quantity 1 Ea.
Diameter (Metric) 315 mm
For Use With (Application) Indoor and Outdoor
Thickness 1.016 mm
Temperature Range (Metric) -40°C to 140°C
Shape Round
Languages Global
Color Black on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.