missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Aluminum
- For indoor and outdoor use
Specifications
Specifications
| Certifications/Compliance | ISO 7010 |
| Alternate Part Number | PIC P004-Dia 315-AL-CRD/1 |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Diameter (Metric) | 315 mm |
| For Use With (Application) | Indoor and Outdoor |
| Thickness | 1.016 mm |
| Temperature Range (Metric) | -40°C to 140°C |
| Shape | Round |
| Languages | Global |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?