missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum: ISO Safety Sign - Warning; Non-ionizing radiation

Product Code. 15644697 Shop All Brady Products
Change view
Click to view available options
Width (Metric):
100 mm
200 mm
315 mm
Height (Metric):
87 mm
173 mm
273 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) Unit Size
15644697 200 mm 173 mm Each
15634697 100 mm 87 mm Each
15654697 315 mm 273 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15644697 Supplier Brady™ Supplier No. 827067
  • ONLINE EXCLUSIVE PRICE
    14.05 €
    13.49 € / Pack of 1
    Save 0.56 €
    3% Off
Estimated Shipment: 28-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Aluminum
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC W005-Tri 200-AL-CRD/1
Material Aluminum
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Height (Metric) 173 mm
Thickness 1.016 mm
Width (Metric) 200 mm
Temperature Range (Metric) -40°C to 140°C
Shape Triangular
Languages Global
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.