missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ Aluminum Laboratory Jack

Product Code. 12082405
Change view
Click to view available options
Height (Metric):
260 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
12082405 260 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12082405 Supplier JP Selecta™ Supplier No. 7000295
  • ONLINE EXCLUSIVE PRICE
    362.00 €
    254.12 € / Pack of 1
    Save 107.88 €
    29% Off
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Aluminum
Height (Metric) 260 mm
Includes Anodised Aluminum Base and Hole and Clamp Screw for Support Rod
Product Type Laboratory Jack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.