missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Alumium Lever Pump

Product Code. 10643693 Shop All Bürkle Products
Change view
Click to view available options
Flow Rate:
25 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
10643693 25 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10643693 Supplier Buerkle™ Supplier No. 56271000
  • ONLINE EXCLUSIVE PRICE
    331.00 €
    314.80 € / Pack of 1
    Save 16.20 €
    4% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For petrochemical substances made of stable aluminum cast, valves and pistons are made of plastic (PA)

  • Robust die-cast aluminium housing
  • Electrically conductive discharge hose with elbow
    • Safe for use with flammable media
  • Immersion depth flexibly adjustable and compatible with various container sizes
  • Low-maintenance and reliable for industrial use
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 25 L/min.
Includes 1.5 m Hose Length with outlet elbow and bend protection spring, Hose Kit
Weight (Metric) 0.8 kg
Overall Length (Metric) 84 cm
Overall Length (English) 2.76 ft.
Overall Height (English) 3.28 ft.
Overall Height (Metric) 1 m
Pump Tube Length 1.5 m
Material Aluminum
Product Type Lever Pump
For Use With (Application) Hand-Operated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.