missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Aluminum Multi-Sampler

Product Code. 10207800
Change view
Click to view available options
Capacity (Metric):
14 mL
17 mL
Depth (Metric):
430 mm
710 mm
1355 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Depth (Metric) unitSize
10207800 14 mL 430 mm Each
10094220 17 mL 710 mm Each
10390201 17 mL 1355 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10207800 Supplier Buerkle™ Supplier No. 53171058
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Multi-Sampler with several closed chambers, for multi-point sampling from several predetermined sampling depths. Available in three different lengths, 55 cm (especially suitable for sacks), 85cm (for barrels, tubs, mixed containers) and 150 cm (for big bags, silos, tanks).

  • Aluminum sampler
  • With color coding system
  • 25 mm in diameter
  • Smallest possible gap between the inner and the outer tube
  • Easy cleaning, removable tip
  • Ultra-pure materials
  • Excellent processing, robust model
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bulk Material Sampler
Material Aluminum
Includes 3 collection chambers
Capacity (Metric) 14 mL
Diameter (Metric) 25 mm
Depth (Metric) 430 mm
Length (Metric) 55 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.