missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Aluminum Oil Bath for MR300X

Product Code. 10550092 Shop All Heidolph Instruments Products
Change view
Click to view available options
Capacity (Metric):
2 L
4 L
Dimensions (L x W):
188 x 121 mm
246 x 143 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W) Unit Size
10550092 4 L 246 x 143 mm Each
10334621 2 L 188 x 121 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10550092 Supplier Heidolph™ Supplier No. 5049100000
  • ONLINE EXCLUSIVE PRICE
    297.00 €
    253.95 € / Pack of 1
    Save 43.05 €
    14% Off
View all promotions
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Aluminum Oil Bath for MR300X with 2 or 4 liter capacity for maximum temperature of 250°C that is ideal for use in research, scientific, and laboratory environments.

  • Aluminum bath for superior heat transfer
  • Comes with two insulated safety handles and safety rim for secure mounting on the hot plate
  • Heidolph oil bath for max. temp. of 250°C
  • Provide more uniform heat in comparison to other heating devices
  • Ideal for use in research, scientific, and laboratory environment
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4 L
Dimensions (L x W) 246 x 143 mm
Temperature (English) 482°F
Temperature (Metric) 250°C
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.