missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum over laminated with Polyester Transport Signs

Product Code. 11740244 Shop All Brady Products
Change view
Click to view available options
Material:
Aluminum, Polyester
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
11740244 Aluminum, Polyester Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11740244 Supplier Brady™ Supplier No. 223600
  • ONLINE EXCLUSIVE PRICE
    25.65 €
    24.48 € / Pack of 1
    Save 1.17 €
    4% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number ADR 2.2A-297*297-B7525
Material Aluminum, Polyester
Quantity 1 Ea.
Description Aluminum with Polyester Overlaminate
For Use With (Application) Used for indoor and outdoor safety signs
Height (Metric) 297 mm
Thickness 0.271 mm
Width (Metric) 297 mm
Temperature Range (Metric) -40 °C-140 °C
Shape Diamond
Displayed Text Non-flammable, non-toxic gas 2
Product Type Transport Sign
Color White on Green
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.