missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ High Torque Overhead Stirrer, 220 V

Product Code. 12947096
Change view
Click to view available options
Model:
Ultra Speed
Ultra Torque
Universal
Speed:
12 to 1800 rpm
20 to 3000 rpm
40 to 6000 rpm
Capacity:
25 L
60 L
80 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Speed Capacity Unit Size
12947096 Ultra Speed 40 to 6000 rpm 25 L Each
12927096 Ultra Torque 12 to 1800 rpm 80 L Each
12937096 Universal 20 to 3000 rpm 60 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12947096 Supplier Caframo™ Supplier No. BDC6015220U1
  • ONLINE EXCLUSIVE PRICE
    2065.00 €
    1784.92 € / Pack of 1
    Save 280.08 €
    13% Off
Estimated Shipment: 23-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High Torque Overhead Stirrer, 220 Volt offers speed and torque capabilities for wide range of volumes and viscosities.

  • Stirrers handle high-volume/high-viscosity stirring as easily as homogenizing and dispersing - especially useful for continuous use
  • User-friendly keypad permits precise speed adjustment and digital LCD indicates rpm or torque to within ±1%
  • Electronic controls permit speed adjustment to single-digit increments and maintain set speed within 1% as solution viscosity changes
  • Totally Enclosed Metal Housing (TENV)
  • Rugged, sealed metal housing encloses the high-performance brushless DC motor with automatic overload protection; and two-speed transmission that electronically shifts between high-torque and high-speed range - actually transferring motor's power to chuck with 95% efficiency
  • Chuck is adjustable up to 10 mm (3/8 in.)
  • Chuck guard protects chuck from splashes and prevents accidental movement of chuck
  • Includes support rod, chuck, chuck key, chuck guard, UK and EU cord sets, and printed manual
  • Stand, clamp and stirring impeller are sold separately

Specifications

Speed 40 to 6000 rpm
Capacity 25 L
Display LED
Voltage 220/240 V
Diameter (English) Shaft 0.375 in.
Diameter (Metric) Shaft 10 mm
Height (English) 9 in.
Height (Metric) 22.9 cm
Length (English) 13.25 in.
Length (Metric) 33.65 cm
Frequency 50/60 Hz
Horsepower 1/5 hp
Plug Type EU/UK/AUS/CN
Certifications/Compliance CSA, CE, IEC, EMC RoHS, WEE
For Use With (Application) High speed applications, including emulsions, microencapsulations, low viscosity slurries and high shear dispersions of powders
Includes Overhead stirrer motor, chuck, chuck guard, chuck key, support rod, power cord, manual in four languages (English, French, Spanish and German), calibration certificate and three year warranty
Material Aluminum
Model Ultra Speed
Motor Type Brushless DC
Torque 170 Ncm
Type Ultra Speed Stirrer
Viscosity 20,000 mPas
Weight (English) 11 lb.
Weight (Metric) 5 kg
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.