missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Aluminum Oxide 90 Acidic
65.30 € - 275.00 €
Specifications
Particle Size | 50 to 200 μm |
---|---|
Grade | Activity |
pH | 4 ± 0.3 |
Surface Area (Metric) | ∼130 m2/g |
Type | Aluminum Oxide 90 Acidic |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10105001
|
Macherey-Nagel™
815030.1 |
1 kg |
65.30 €
1kg |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
10023081
|
Macherey-Nagel™
815030.5 |
5 kg |
275.00 €
5kg |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
Specifications
50 to 200 μm | |
4 ± 0.3 | |
Aluminum Oxide 90 Acidic |
Activity | |
∼130 m2/g |