missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Aluminum Oxide Combustion Boats

Product Code. 12327018
Change view
Click to view available options
Dimensions (L x W x H):
115 x 16 x 9 mm
120 x 30 x 15 mm
160 x 40 x 21 mm
200 x 15 x 15 mm
45 x 11 x 7 mm
75 X 11 X 7 mm
87 x 17 x 9 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
12327018 87 x 17 x 9 mm Each
12337018 115 x 16 x 9 mm Each
12347018 120 x 30 x 15 mm Each
12357018 160 x 40 x 21 mm Each
12367018 200 x 15 x 15 mm Each
12397008 45 x 11 x 7 mm Each
12317018 75 X 11 X 7 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12327018 Supplier Haldenwanger™ Supplier No. L ALS.SCH.87X17X9
  • ONLINE EXCLUSIVE PRICE
    58.70 €
    49.97 € / Pack of 1
    Save 8.73 €
    14% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these boats for a variety laboratory applications. Haldenwanger™ Aluminum Oxide Combustion Boats are ideal for chemical calcining, metal casting and sample preparation.

  • Aluminum oxide boats
  • Great hardness and strength
  • Resistant to heat and caustic chemicals
  • Suitable for continuous use up to 1,750°C

Specifications

Type Combustion Boat
Dimensions (L x W x H) 87 x 17 x 9 mm
For Use With (Application) For continuous use up to 1700 to 1750°C.
Height (Metric) 9 mm
Material Aluminum Oxide
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.