missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum with Polyester Overlaminate Mandatory Signs

Product Code. 11744894
Change view
Click to view available options
Diameter (Metric):
100 mm
Displayed Text:
Use Face Shield
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Displayed Text unitSize
11744894 100 mm Use Face Shield Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11744894 Supplier Brady™ Supplier No. 257897
Estimated Shipment: 25-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC 265-DIA 100-B7525
Material Aluminum, Polyester
Quantity 1 Ea.
Description Aluminum with Polyester Overlaminate
Diameter (Metric) 100 mm
For Use With (Application) Indoor and outdoor safety signs
Thickness 0.271 mm
Temperature Range (Metric) -40°C to 140°C
Shape Round
Displayed Text Use Face Shield
Product Type Mandatory Sign
Color White on Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.