missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Certifications/Compliance | Class 7 : Radioactive substances |
| Alternate Part Number | ADR 7B II - 297*297-B7525 |
| Material | Aluminum, Polyester |
| Quantity | 1 Ea. |
| Description | Aluminum with Polyester Overlaminate |
| For Use With (Application) | Used for indoor and outdoor safety signs |
| Height (Metric) | 297 mm |
| Thickness | 0.271 mm |
| Width (Metric) | 297 mm |
| Temperature Range (Metric) | -40 °C-140 °C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?