missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum with Polyester Overlaminate Safety Signs

Product Code. 15102819
Change view
Click to view available options
Color:
Black on Yellow
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15102819 Black on Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15102819 Supplier Brady™ Supplier No. 828844
  • ONLINE EXCLUSIVE PRICE
    32.65 €
    31.35 € / Pack of 1
    Save 1.30 €
    3% Off
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC W017-Tri 315-AL-CRD/1
Material Aluminum, Polyester
Quantity 1 Ea.
Description Aluminum with Polyester Overlaminate
For Use With (Application) Used for indoor and outdoor safety signs
Height (Metric) 315 mm
Thickness 0.271 mm
Width (Metric) 315 mm
Temperature Range (Metric) -40°C to 140°C
Shape Triangular
Languages Global
Displayed Text CAUTION Hot Surface Pictogram
Product Type Safety Sign
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.