missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum with Polyester Overlaminate Transport Signs

Product Code. 11780234 Shop All Brady Products
Change view
Click to view available options
Displayed Text:
1.5 1
1.6 1
3
4
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Displayed Text Unit Size
11780234 1.5 1 Each
11770244 3 Each
11700254 4 Each
11710244 1.6 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11780234 Supplier Brady™ Supplier No. 223594
  • ONLINE EXCLUSIVE PRICE
    40.65 €
    21.12 € / Pack of 1
    Save 19.53 €
    48% Off
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Alternate Part Number ADR 1.5-297*297-B7525
Material Aluminum
Quantity 1 Ea.
Height (Metric) 297 mm
Thickness 1.016 mm
Width (Metric) 297.00 mm
Temperature Range (Metric) -40 °C-140 °C
Shape Diamond
Displayed Text 1.5 1
Color Black on Orange
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.