missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Divided Tray, Aluminum
Click to view available options
Holds:
100 Tubes
120 Tubes
144 Tubes
150 Tubes
200 Tubes
25 Tubes
36 Tubes
360 Tubes
50 Tubes
600 Tubes
84 Tubes
Model:
WB08/12
WB08/14
WB08/24
WB08/30
WB10/20
WB11/14
WB11/30
WB12/12
WB17/24
WB23/30
WB25/14
WB25/30
Diameter (Metric) Well:
12 mm
14 mm
20 mm
24 mm
30 mm
Unit Size:
Each
Description
- Product Type: Divided Tray
- Body Material: Anodized Aluminum
- Divider Material: Non-Anodized Aluminum
Specifications
Specifications
| Product Type | Freezer Rack |
| Holds | 84 Tubes |
| Material | Aluminum |
| Sterility | Non-sterile |
| For Use With (Application) | Low Temperature Storage |
| For Use With (Equipment) | Freezers |
| Model | WB10/20 |
| Diameter (Metric) Opening | 20 mm |
| Diameter (Metric) Well | 20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction