missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ Divided Tray, Aluminum

Product Code. 11792363
Change view
Click to view available options
Holds:
100 Tubes
120 Tubes
144 Tubes
150 Tubes
200 Tubes
25 Tubes
36 Tubes
360 Tubes
50 Tubes
600 Tubes
84 Tubes
Model:
WB08/12
WB08/14
WB08/24
WB08/30
WB10/20
WB11/14
WB11/30
WB12/12
WB17/24
WB23/30
WB25/14
WB25/30
Diameter (Metric) Well:
12 mm
14 mm
20 mm
24 mm
30 mm
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Model Diameter (Metric) Well unitSize
11792363 360 Tubes WB12/12 12 mm Each
11746354 25 Tubes WB08/30 30 mm Each
11742353 50 Tubes WB11/30 30 mm Each
11797223 100 Tubes WB23/30 30 mm Each
11716324 144 Tubes WB08/12 12 mm Each
11716464 200 Tubes WB11/14 14 mm Each
11736324 100 Tubes WB08/14 14 mm Each
11736334 36 Tubes WB08/24 24 mm Each
11706404 84 Tubes WB10/20 20 mm Each
11742553 120 Tubes WB17/24 24 mm Each
11707243 600 Tubes WB25/14 14 mm Each
11797243 150 Tubes WB25/30 30 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 11792363 Supplier Wesbart™ Supplier No. WB12/12
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

The Divided Tray is designed to be placed in a horizontal/vertical cold store or be free standing. The body is made of anodized aluminum, while the dividers are made from 0.5 mm non-anodized aluminum. Trays are provided in a range of capacities and with varying cell sizes (∼10 mm – 30 mm).

  • Product Type: Divided Tray
  • Body Material: Anodized Aluminum
  • Divider Material: Non-Anodized Aluminum

Specifications

Holds 360 Tubes
Material Aluminum
Shape Rectangular
Sterility Non-sterile
For Use With (Application) Low Temperature Storage
For Use With (Equipment) Freezers
Model WB12/12
Length (Metric) 384 mm
Length (English) 15 in.
Width (English) 6 in.
Diameter (Metric) Opening 12 mm
Diameter (Metric) Well 12 mm
Product Type Freezer Rack
Array 12 x 30
Width (Metric) 154 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.