missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Aluminum Rods
Click to view available options
Length (Metric) Rod:
500 mm
600 mm
750 mm
1000 mm
Unit Size:
Each
Description
- Aluminum
- Sizes vary
- For stand base
- 12 D/O
Specifications
Specifications
| Material | Aluminum |
| Length (Metric) | 750 mm |
| Length (Metric) Rod | 750 mm |
| Diameter (Metric) Outer | 12 mm |
| Product Type | Rod |
| Thread Size | M10 |
| For Use With (Application) | For Stand Bases M10 Threaded |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction