missing translation for 'onlineSavingsMsg'
Learn More

Korff™ Aluminum Round Bottom Evaporating Dishes

Product Code. 11982563
Change view
Click to view available options
Capacity (Metric):
28 mL
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11982563 28 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11982563 Supplier Korff™ Supplier No. 60500
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eliminate the need for cleaning and storing of glass evaporating dishes. Korff™ Aluminum Round Bottom Evaporating Dishes are ideal for weighing, dispensing or moisture determinations.

  • Economical, lightweight aluminum dishes
  • Flared rim
  • Use as evaporating dishes or dust covers

Specifications

Bottom Shape Round
Capacity (Metric) 28 mL
Material Aluminum
Shape Round
Type Evaporating Dish
Thickness 0.1 mm
Height (Metric) 13 mm
Diameter (Metric) 64 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.