missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Alugram™ RP-18 W/UV254 Modified Silica Phase

Product Code. 10624691
Change view
Click to view available options
Dimensions (L x W):
4 x 8 cm
5 x 10 cm
5 x 20 cm
10 x 10 cm
20 x 20 cm
Unit Size:
Pack of 25
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10624691 20 x 20 cm Pack of 25
10451862 10 x 10 cm Pack of 25
10624171 4 x 8 cm Pack of 50
10566711 5 x 20 cm Pack of 50
10246331 5 x 10 cm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10624691 Supplier Macherey-Nagel™ Supplier No. 818146
  • ONLINE EXCLUSIVE PRICE
    450.98 €
    414.75 € / Pack of 25
    Save 36.23 €
    8% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use in normal or reverse phase HPTLC. Macherey-Nagel™ Alugram™ RP-18 W/UV254 Modified Silica Phase are aluminum sheets coated with wettable layers of modified nano silica that can be developed with purely organic and organic/aqueous solvents and purely aqueous eluents.

Alugram™ aluminum sheets are easy to handle, lightweight and flexible. The sheets have high chemical resistance and are suitable for most solvents. They are unbreakable but easy to cut with scissors, with no flaking of the silica.

  • Nano silica 60 with partial octadecyl modification, wettable with water
  • Normal phase or reversed phase separation modes
  • Can be used with eluents from anhydrous solvents to aqueous mixtures
  • Indicator: acid-resistant product with a pale blue fluorescence for short-wave UV (254nm)
  • UV-absorbing substances appear as dark-blue to black spots on a light-blue background
  • Order of polarity: silica > DIOL > NH2 > CN > RP-2 > C18-50 > RP-18 W > C18-100
  • Carbon content 7.5%
  • pH stability: 2-10

Specifications

Backing Material Alugram Aluminum Sheets
Material RP-18 W Nano Silica 60 with partial octadecyl modification
Particle Size 2 to 10 μm
Pore Size 60 Å
Quantity 25 Pk.
Type TLC Plate
Fluorescent Indicator UV254
For Use With (Application) Aminophenols, Barbiturates, Preservatives, Nucleobases, Polycyclic Aromatic Hydrocarbons, Steroids, Tetracyclines, Plasticizers (Phthalates)
Pore Volume 0.75 mL/g
Specific Surface ∼500 m2/g
Thickness (Metric) 0.15 mm
Dimensions (L x W) 20 x 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.