missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- High performance material for maximum durability
- Clearly visible and easy to understand
Specifications
Specifications
| Certifications/Compliance | ISO 7010 |
| Alternate Part Number | E/E007/NT-ALU-600x600/1-B |
| Material | Aluminum |
| Height (Metric) | 600 mm |
| Thickness | 1.016 mm |
| Width (Metric) | 600 mm |
| Temperature Range (Metric) | -40°C to 140°C |
| Length (Metric) | 600 mm |
| Shape | Square |
| Languages | Global |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?