missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Aluminum Small KF Flanges With Hose Nozzle
Click to view available options
Diameter (Metric) Inside:
10/6 mm
16/10 mm
25/10 mm
25/12 mm
25/8 mm
40/8 mm
Size:
4 x 8 mm
6 x 10 mm
7 x 12 mm
10 x 15 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) Inside | 10/6 mm |
| For Use With | Solenoid-operated valves VV and VV C |
| Material | Aluminum |
| Overall Length (Metric) | 4 cm |
| Quantity | 1 Each |
| Size | 4 x 8 mm |
| Type | Small KF Flange |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction