missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Weighing Boats

Product Code. 30042344 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
5 mL
25 mL
42 mL
70 mL
80 mL
140 mL
Diameter (Metric):
28 mm
52 mm
57 mm
71 mm
73 mm
103 cm
Unit Size:
Pack of 100
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Unit Size
30042344 25 mL 52 mm Pack of 100
30042342 5 mL 28 mm Pack of 100
30042348 42 mL 57 mm Pack of 100
30042346 70 mL 71 mm Pack of 100
30042345 80 mL 73 mm Pack of 100
30042341 140 mL 103 cm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30042344
  • ONLINE EXCLUSIVE PRICE
    15.05 €
    13.28 € / Pack of 100
    Save 1.77 €
    11% Off
View all promotions
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

  • These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.

Specifications

Description Crinkle
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 25 mL
Color Silver
Disposable Single-use
Material Aluminum
Shape Circular
Sterility Non-sterile
Type Weighing Boat
No. per Pack 100/Pk.
Thickness 0.075 mm
Depth (Metric) 13 mm
Diameter (Metric) 52 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.