missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Weighing Boats, Pack of 100, Oil Free

Product Code. 30182876 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
5 mL
20 mL
25 mL
34 mL
42 mL
50 mL
70 mL
80 mL
140 mL
Unit Size:
Pack of 100
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30182876 50 mL Pack of 100
30182871 5 mL Pack of 100
30182875 70 mL Pack of 100
30182878 25 mL Pack of 100
30182868 42 mL Pack of 100
30182874 80 mL Pack of 100
30182872 140 mL Pack of 100
30182870 20 mL Pack of 100
30182877 34 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 30182876
  • ONLINE EXCLUSIVE PRICE
    22.75 €
    20.09 € / Pack of 100
    Save 2.66 €
    11% Off
View all promotions
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

  • These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.
  • Oil free

Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.

  • Processed and packaged in clean room environment
  • Lot traceable
  • Volume: 70 mL
  • Dimensions: 2.8 x 0.7 in. (71 x 17 mm)
  • Pack of 100
  • Crinkle finish
  • Thickness: 0.075 mm
  • Certificates for Oil-Free Aluminum Boats available upon request

Specifications

Autoclavable Not Autoclavable
Bottom Shape Round
Capacity (Metric) 50 mL
Color Silver
Disposable Single-use
Material Aluminum
Shape Circular
Sterility Non-sterile
Type Weighing Boat
Dimensions (L x W) 70 x 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.