missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Micro Aluminum Weighing Dishes

Product Code. 11857232 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
0.035 mL
0.35 mL
1.12 mL
Shape:
Rectangular
Round
Unit Size:
Pack of 100
Pack of 250
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Shape Unit Size
11857232 1.12 mL Rectangular Pack of 50
11877232 0.035 mL Round Pack of 250
11867232 0.35 mL Round Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11857232 Supplier Cole-Parmer™ Supplier No. 0101901
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these aluminum weighing dishes for microbalances, organic micro elementary and thermal analysis, and pharmaceutical applications. Micro Aluminum Weighing Dishes are compatible with most commercially available analyzers and micro balances.

  • Packaged in easy-to-use plastic containers for storage and dispensing
  • Oil-free and non-coated
  • Disposable

Specifications

Bottom Shape Flat
Capacity (Metric) 1.12 mL
Disposable Single-use
Material Aluminum
Shape Rectangular
Type Weighing Dish
For Use With (Equipment) Microbalances, Organic Micro Elementary and Thermal Analysis, and Pharmaceutical Use
Dimensions (L x W) 12 x 4 mm
Length (English) 1 in.
Length (Metric) 25 mm
Width (English) 0.375 in.
Width (Metric) 7 mm
Depth (Metric) 7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.