missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Weighing Dishes
GREENER_CHOICE

Product Code. 30042347 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
0.25 mL
1 mL
15 mL
45 mL
Diameter (Metric):
13 mm
25 mm
70 mm
90 mm
Unit Size:
Pack of 100
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) unitSize
30042347 45 mL 90 mm Pack of 50
30042343 0.25 mL 13 mm Pack of 100
30042339 1 mL 25 mm Pack of 50
30042340 15 mL 70 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30042347
  • ONLINE EXCLUSIVE PRICE
    17.30 €
    15.27 € / Pack of 50
    Save 2.03 €
    11% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

  • Designed for moisture determination balances with slightly tapered walls for stacking.

Specifications

Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 45 mL
Color Silver
Disposable Single-use
Material Aluminum
Shape Circular
Sterility Non-sterile
Type Weighing Dish
No. per Pack 50/Pk.
Thickness 0.19 mm
Depth (Metric) 7 mm
Diameter (Metric) 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.