missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Weighing Dishes, Oil Free
GREENER_CHOICE

Product Code. 30182865 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
0.25 mL
1 mL
15 mL
40 mL
45 mL
Unit Size:
Pack of 100
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30182865 45 mL Pack of 50
30182869 1 mL Pack of 50
30182866 15 mL Pack of 50
30182873 0.25 mL Pack of 100
30182867 40 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30182865
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

  • Designed for moisture determination balances with slightly tapered walls for stacking.
  • Oil free

Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.

  • Processed and packaged in clean room environment
  • Lot traceable
  • Volume: 1 mL
  • Dimensions: 0.98 x 0.3 in. (25 x 7 mm)
  • Pack of 50
  • Thickness: 0.19 mm
  • Certificates for Oil-Free Aluminum Dishes available upon request

Specifications

Autoclavable Not Autoclavable
Bottom Shape Round
Capacity (Metric) 45 mL
Color Silver
Disposable Single-use
Material Aluminum
Shape Circular
Sterility Non-sterile
Type Weighing Boat
Dimensions (L x W) 90 x 7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.