missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- Designed for moisture determination balances with slightly tapered walls for stacking.
- Oil free
Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.
- Processed and packaged in clean room environment
- Lot traceable
- Volume: 1 mL
- Dimensions: 0.98 x 0.3 in. (25 x 7 mm)
- Pack of 50
- Thickness: 0.19 mm
- Certificates for Oil-Free Aluminum Dishes available upon request
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bottom Shape | Round |
| Capacity (Metric) | 40 mL |
| Color | Silver |
| Disposable | Single-use |
| Material | Aluminum |
| Shape | Circular |
| Sterility | Non-sterile |
| Type | Weighing Boat |
| Dimensions (L x W) | 101 x 8 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?