missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Aluora™ MultiSpeck Calibration Slide, 2 slides

Product Code. 30565179
Change view
Click to view available options
Quantity:
1 Slide
2 Slides
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity
30565179 2 Slides
30565149 1 Slide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30565179 Supplier Invitrogen™ Supplier No. A40004779
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Aluora MultiSpeck Spectral Calibration Bead Slide is a spectral fluorescence standard compatible with all fluorescence microscopes and instruments that capture data from standard glass slides for optical alignment and illumination correction across a wide range of excitation sources.

The Aluora MultiSpeck Spectral Calibration Bead Slide is a spectral fluorescence standard compatible with all fluorescence microscopes and instruments that capture data from standard glass slides for optical alignment and illumination correction across a wide range of excitation sources.

The Aluora MultiSpeck Spectral Calibration Bead Slide has a uniform high density of ~4 μm-diameter microspheres that are compatible with a wide range of laser excitation sources (350 nm to 810 nm), LED excitation sources (375 nm to 730 nm), and standard fluorescent lamps. The beads emit fluorescence from 385 nm to 860 nm, making them ideal for optical alignment and illumination correction tasks.

Features and benefits

  • Built for calibration and alignment—compatible with UV, violet, blue, yellow, green, red, deep red, far red, and NIR laser excitation sources, as well as standard fluorescent excitation lamps
  • Broad spectral emission range—emits fluorescence from 385 nm to 860 nm, covering standard and long stokes-shifted fluorophores
  • High-density microspheres—glass slide coated with uniform layer of ~4 μm-diameter microspheres in a clear 13-mm circle

Versatile applications

  • Spectral responses of different filters and lenses—the proprietary fluorophore mixture in the microspheres mimics the spectral properties of a wide variety of dyes, allowing fluorescence measurement from almost any combination of excitation and emission filters
  • Illumination correction—enables objective illumination correction for evenness of fluorescence signal throughout the visible field
  • Image registration—identifies x-y image registration differences when using multiple filters, enabling optical alignment compensation for filter variations
  • Multiband filters—the multispectral microspheres emit multiple colors, which can be observed through multiband filters, providing unique color combinations for comprehensive spectral analysis
TRUSTED_SUSTAINABILITY

Specifications

Type Microscope Image Intensity Calibration Kit
Product Line MultiSpeck
Calibration Type Fluorescent Microsphere Slide
For Use With (Application) Optical Alignment and Illumination Correction
For Use With (Equipment) Fluorescent Microscope, Slide Scanner, and Spatial Instrument
Color Full Spectrum
Detection Method Fluorescent Microscopy
Format Glass Slide
Label or Dye Full Spectrum
Diameter (Metric) 4 μm
Content And Storage 2 Slides
Quantity 2 Slides
Shipping Condition Ambient Temperature
Show More Show Less

For Research Use Only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.