missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ AM 4 Digital Multi-position Hot Plate Stirrer

Product Code. 30042337 Shop All Velp Products
Change view
Click to view available options
Includes:
Stirring Hotplate only
Stirring Hotplate w/ Ext. Probe
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
30042337 Stirring Hotplate w/ Ext. Probe Each
30042338 Stirring Hotplate only Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30042337 Supplier Velp Scientifica™ Supplier No. SA20500600
  • ONLINE EXCLUSIVE PRICE
    2670.00 €
    2534.23 € / Pack of 1
    Save 135.77 €
    5% Off
View all promotions
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The AM 4 Digital Multi-position Hot Plate Stirrer features four independent plates in CerAlTop™, ensuring precise thermoregulation of the medium, high safety, and maximum reliability.

Excellent thermoregulation for a high reproducibility

  • Multi-position hotplate stirrer for temperature-sensitive laboratory applications where precise and accurate thermoregulation of the sample is required to ensure maximum reproducibility
  • The AM 4 Digital can be connected to external probes Pt100 and Pt1000 or the VTF for precise temperature control of the medium
  • When working with Pt100 and Pt1000 probes, it is possible to achieve precise heating of the medium up to 310°C with an accuracy of ±1.0°C
  • The VTF can thermoregulate the temperature up to 300°C with an exceptional accuracy of ±0.5°C
  • Exclusive CerAlTop™ plates, made of aluminum alloy covered with ceramic, ensure outstanding temperature homogeneity and superior resistance from chemicals and scratches

Maximum Protection and Comfort

  • Ensures a high level of safety and protection for laboratory operators
  • Insulating disks safeguard the internal electronic components, and the robust die-cast aluminum housing allows the AM 4 Digital to endure the most demanding laboratory environments and applications
  • Various safety functions, such as safety circuits, over-temperature protection, and probe detection alarms, protect users in their daily operations
  • Limiting the maximum operating temperature to meet the highest safety needs is also possible
  • A security message 'Hot' is displayed when the temperature of the plate is above 50°C and the heating function is not active

Smart user interface combined with powerful stirring

  • Four bright and easy-to-read digital displays constantly monitor the temperature and the stirring speed
  • Set each position independently with the highest precision
  • Speed setting ranges from 50 to 1500 rpm, and with the powerful brushless motor it is possible to stir volumes up to 20 L (H2O)
  • Equipped with VELP-engineered SpeedServo™ torque compensation technology that ensures constant speed even when the viscosity of the medium changes

Specifications

Top Plate Material Ceramic-coated Aluminum Alloy
Voltage 230 V
Includes Stirring Hotplate w/ Ext. Probe
Body Material Epoxy-painted aluminum structure
Size 135 mm dia.
Temperature (Metric) Up to 310°C
Type Magnetic Stirring Hotplate
Shape Round
Max. Sample Load 20 L
Plug Type EU/UK/AUS/CN
No. of Positions 4
Max. Container Size 20 L
Stirring Range 50 to 1500 rpm
Warranty 3 Years
Dimensions (L x W x H) 715 x 90 x 270 mm
Display Digital
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.