missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ AM 4 Multi-position Hot Plate Stirrer

Product Code. 30042336 Shop All Velp Products
Change view
Click to view available options
Plug Type:
EU/UK/AUS/CN
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
30042336 EU/UK/AUS/CN Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30042336 Supplier Velp Scientifica™ Supplier No. F20500590
  • ONLINE EXCLUSIVE PRICE
    1665.00 €
    1648.00 € / Pack of 1
    Save 17.00 €
    1% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The AM 4 Multi-position Hot Plate Stirrer is a robust, multiple-position hot plate stirrer with four independent positions designed to guarantee safety, powerful stirring, and excellent heating for basic applications.

Consistent stirring and heating performance

  • Multi-position hotplate stirrer for basic applications and a variety of routine tasks in industrial and resource-based laboratories
  • Powerful brushless motor for everyday laboratory applications stirring volumes up to 4 beakers of 15 L each (H2O)
  • By turning the left knobs for each independent position, it is possible to adjust the temperature of the plate up to 310°C, while the right ones allow setting the stirring speed from 100 up to 1500 rpm
  • Equipped with VELP-engineered SpeedServo™ torque compensation technology that ensures constant speed even when the viscosity of the medium changes

Easy-to-use, safe and designed to last

  • The 135 mm diameter aluminum alloy top plate ensures temperature homogeneity and optimum heat transfer across the entire surface
  • Four illuminated indicators always inform the operator when the heating is on
  • The icons stay on when the temperature of the plate is above 50°C, even if the instrument is switched off
  • Internal electronic parts are protected by the insulating disks, which, together with the robust die-cast aluminum housing, enable the AM 4 to withstand even the most demanding laboratory environments and applications

Specifications

Top Plate Material Aluminum Alloy
Voltage 230 V
Body Material Epoxy-painted aluminum structure
Size 135 mm dia.
Temperature (Metric) Up to 310°C
Type Magnetic Stirring Hotplate
Shape Round
Max. Sample Load 15 L
Plug Type EU/UK/AUS/CN
No. of Positions 4
Max. Container Size 15 L
Stirring Range 100 to 1500 rpm
Warranty 3 Years
Dimensions (L x W x H) 715 x 90 x 270 mm
Display Analog
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.