missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Amazone XXD Safety Shoes
A safe, well protected shoe with a sturdy steel toe. The Amazone's XXD's 'sticky grip' nitrile rubber, Vibram designed sole is highly resistant to extreme temperatures and corrosive chemicals.
146.00 €
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Amazone XXD |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15955150
|
Emma Safety Footwear
MM33603639 |
39 |
146.00 €
1 pair |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15965150
|
Emma Safety Footwear
MM33603640 |
40 |
146.00 €
1 pair |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15975150
|
Emma Safety Footwear
MM33603641 |
41 |
146.00 €
1 pair |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15985150
|
Emma Safety Footwear
MM33603642 |
42 |
146.00 €
1 pair |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15995150
|
Emma Safety Footwear
MM33603643 |
43 |
146.00 €
1 pair |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15905160
|
Emma Safety Footwear
MM33603644 |
44 |
146.00 €
1 pair |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15915160
|
Emma Safety Footwear
MM33603645 |
45 |
146.00 €
1 pair |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15925160
|
Emma Safety Footwear
MM33603646 |
46 |
146.00 €
1 pair |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15935160
|
Emma Safety Footwear
MM33603647 |
47 |
146.00 €
1 pair |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Oil Nubuck
- Heat Resistant Outsole
- 3M™ Reflective Striping
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Sanitized
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Amazone XXD | |
Oiled Nubuck |