missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Borosilicate Glass Class A Volumetric Flask with Stopper

Product Code. 11359443 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
Closure Size:
10/19
12/21
14/23
19/24
24/29
Tolerance:
±0.01 mL
±0.04 mL
±0.06 mL
±0.15 mL
±0.25 mL
±0.4 mL
Unit Size:
Pack of 2
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Tolerance unitSize
11359443 1000 mL 24/29 ±0.4 mL Pack of 2
11379433 10 mL 10/19 ±0.04 mL Pack of 5
11329443 200 mL 14/23 ±0.15 mL Pack of 2
11339443 250 mL 14/23 ±0.15 mL Pack of 2
11389433 20 mL 10/19 ±0.04 mL Pack of 5
11399433 25 mL 10/19 ±0.04 mL Pack of 5
11349443 500 mL 19/24 ±0.25 mL Pack of 2
11309443 50 mL 12/21 ±0.06 mL Pack of 5
11319443 100 mL 12/21 ±0.01 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 11359443
Trusted Glassware Deals
Use promo code 28509
View all promotions
In Stock
Add to basket
Edge
Add to basket

Amber Borosilicate Glass Volumetric Flask includes interchangeable polyethylene stopper.

With one mark graduation and interchangeable polyethylene stopper. The details on each flask include confirmation of compliance to International Standards as well as an individual re-order code. The Fisherbrand 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 1042, DIN 12664
Closure Material Polyethylene
Color Amber
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Tolerance ±0.4 mL
Graduated Yes
Class A
Closure Size 24/29
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.