missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps
GREENER_CHOICE

Product Code. 16164417 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
950 mL
Unit Size:
Pack of 12
Pack of 24
Pack of 30
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16164417 240 mL Pack of 12
16134417 60 mL Pack of 24
16154417 120 mL Pack of 24
16124417 480 mL Pack of 12
16184397 950 mL Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 16164417
Discount Lab Supplies
Use promo code 28170
View all promotions
Estimated Shipment: 24-09-2026
Add to basket
Add to basket

Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness. Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps are ideal for solvent, chemical or sample storage.

  • Ideal for when content integrity and UV protection is important
  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Ensure integrity for long term storage and offer excellent protection for UV-sensitive contents
  • Absorb all wavelengths in the ultraviolet spectrum
  • White Polypropylene cap offers good impact strength, thermal resistance and pliability

Specifications

Capacity (Metric) 240 mL
Color Amber
Diameter (Metric) Outer Neck 22 mm
Diameter (Metric) Inner Neck 13 mm
Height (Metric) With Closure 139 mm
Material Glass (Type 3)
Quantity 12
Closure Color White
Neck Finish 24-400
Closure Included Yes
Mouth Narrow
Height (Metric) 136 mm
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Capacity (English) 8 oz.
Product Type Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.