missing translation for 'onlineSavingsMsg'
Learn More

Neville and More™ Amber Glass Alpha Bottle with Tamper-evident Cap, 150 mL

Product Code. 17871277
Change view
Click to view available options
Capacity (Metric):
150 mL
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17871277 150 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17871277 Supplier Neville and More™ Supplier No. 305871
  • ONLINE EXCLUSIVE PRICE
    14.70 €
    14.22 € / Pack of 24
    Save 0.48 €
    3% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Amber syrup bottle with tamper-evident cap.

  • 28 mm Neck
  • White, LDPE-lined cap

Specifications

Capacity (Metric) 150 mL
Color Amber
Material Glass (Type 3)
Quantity 1 Bottle
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Threaded
Fit for Purpose Certified Quality
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 28 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 5 oz.
Shape Sloped Shoulders
Certifications/Compliance None
Disposable Single-use
Product Type Alpha Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.