missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber HDPE Narrow-Mouth Bottles
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
24-400
28-400
38-430
missing translation for 'unitSize'
Pack of 12
Pack of 24
Pack of 48
Pack of 6
Pack of 72
Description
Includes
Amber polypropylene screw caps
Protect light-sensitive materials during sampling, shipping or storage
- Amber high-density polyethylene
- Available in various capacities
Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.
Compliance
Meet U.S. Pharmacopoeia 661 (Containers, Light Transmission).
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1000 mL |
| Capacity (English) | 32 oz. |
| Color | Amber |
| Material | HDPE |
| Neck Finish | 38-430 |
| Certifications/Compliance | U.S. Pharmacopoeia 661 |
| Closure Material | Polypropylene |
| Closure Size | 38-430 mm |
| Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction