missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polyimide Tubing
Description
- Clear amber
- Resin meets USP Class VI requirements and NEMA standards
- High dielectric strength
- Sterilize: Autoclave, ethylene oxide or gamma irradiation
- Temperature range: -418 to 896°F (-250 to 480°C)
Specifications
Specifications
| Certifications/Compliance | USP Class VI requirements and NEMA standards |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1.02 mm |
| Material | Polyimide |
| Diameter (Metric) Outer | 1.1 mm |
| Overall Length (Metric) | 1.5 m |
| For Use With (Application) | Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers |
| Min. Operating Temperature (Metric) | -250°C |
| Packaging Quantity | 5 Pack |
| Sterility | Sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?