missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polyimide Tubing

Product Code. 15169256
Change view
Click to view available options
Diameter (Metric) Inner:
0.19 mm
0.25 mm
0.63 mm
1.02 mm
1.27 mm
1.8 mm
Diameter (Metric) Outer:
0.23 mm
0.35 mm
0.39 mm
0.68 mm
1.1 mm
1.3 mm
1.9 mm
14.4 mm
Unit Size:
Each
Pack of 5
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
15169256 0.19 mm 14.4 mm Pack of 5
11719749 0.25 mm 0.35 mm Each
11700049 0.63 mm 0.68 mm Pack of 5
11729749 0.25 mm 0.39 mm Each
13402759 1.02 mm 0.23 mm Each
11735688 1.02 mm 1.1 mm Pack of 5
11775119 1.27 mm 1.3 mm Each
11785119 1.8 mm 1.9 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15169256 Supplier Masterflex™ Supplier No. 9582001

Please to purchase this item. Need a web account? Register with us today!

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Use this tubing as an electrical and thermal insulator. Polyimide Tubing is ideal for fluid and gas delivery, or as a tough sheath for glass fibers. Tubing features excellent chemical, heat, radiation and abrasion resistance.

  • Clear amber
  • Resin meets USP Class VI requirements and NEMA standards
  • High dielectric strength
  • Sterilize: Autoclave, ethylene oxide or gamma irradiation
  • Temperature range: -418 to 896°F (-250 to 480°C)

Specifications

Certifications/Compliance USP Class VI requirements and NEMA standards
Autoclavable Autoclavable
Diameter (Metric) Inner 0.19 mm
Material Polyimide
Diameter (Metric) Outer 14.4 mm
Overall Length (Metric) 1.5 m
For Use With (Application) Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers
Min. Operating Temperature (Metric) -250°C
Packaging Quantity 5 Pack
Sterility Sterile
Color Amber
Maximum Pressure 700 psi
Max. Operating Temperature (Metric) 480°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.