missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Amber Round-Bottom Flasks with Conical Ground Joint

Product Code. 11842552
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11842552 500 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11842552 Supplier Lenz Laborglasintrumente™ Supplier No. 03003158
  • ONLINE EXCLUSIVE PRICE
    835.00 €
    646.33 € / Pack of 10
    Save 188.67 €
    22% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DURAN™ glass flask with conical ground joint

  • According to DIN EN ISO 4797 and in addition to standard
  • With inscription label
  • Material: DURAN™

Specifications

Certifications/Compliance DIN EN ISO 4797
Color Amber
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
No. per Pack 10
Socket Joint 29/32
Diameter (Metric) Outer 105 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.