missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Soda Lime Glass Bottle with Tapered Closure

Product Code. 12850944 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
15 mL
Unit Size:
Pack of 40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12850944 15 mL Pack of 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12850944
  • ONLINE EXCLUSIVE PRICE
    19.60 €
    19.10 € / Pack of 40
    Save 0.50 €
    2% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

Type 3 Glass Alpha Bottle PP28mm Fitted with Tamper Evident Cap.

  • ISO range for liquids.
  • Fitted white polypropylene tamper evident vistop closure and polycone liner.
  • Amber

Specifications

Capacity (Metric) 15 mL
Color Amber
Diameter (Metric) Inner 33 mm
Fill Volume Range 22mL
Material Soda Lime Glass
Neck ID (Metric) 28mm
No. per Pack 40Pack
Quantity 40 Pack
Screw Material Polypropylene
Closure Color White
Liner Material Polycone
Nominal Capacity 15mL
Closure Included Yes
Height (Metric) 52 mm
Closure Liner Polycone
Closure Material Polypropylene
Diameter (Metric) 33 mm
Closure Type Taper
Shape Round
Product Type Alpha Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.