missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with Black Phenolic Caps
GREENER_CHOICE

Produktkod. 16144367 Handla allt Fisherbrand Produkter
Change view
Klicka för att se tillgängliga alternativ
Capacity (Metric):
30 mL
60 mL
120 mL
Unit Size:
Pack of 24
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16144367 30 mL Pack of 24
16164367 120 mL Pack of 24
16154367 60 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 16144367
Edge

This item requires a price update prior to being ordered.

Request a Price for this item here.

Amber, USP Type III soda-lime glass ideal for storage of light sensitive samples or dry powders. Easy removal of contents

  • Features a wide opening, making them ideal for general purpose use
  • Amber color filters out ultraviolet wavelengths and can be used for light sensitive solids
  • Classic vitamin bottles for pharmaceutical packaging

Specifications

Capacity (Metric) 30 mL
Color Amber
Diameter (Metric) Outer Neck 25 mm
Diameter (Metric) Inner Neck 16 mm
Material Glass (Type 3)
Quantity 24
Closure Color Black
Neck Finish 28-400
Closure Included Yes
Mouth Wide
Height (Metric) 65 mm
Closure Liner Polyethylene Cone
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 36 mm
Product Type Wide Mouth Packer Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.