Learn More
Invitrogen™ RNA Rapid Extraction Solution
Description
Invitrogen™ RNA Rapid Extraction Solution is to release RNA from the paper prior to RNA isolation. 10 mL is provided.
- Rapid 5 min. procedure to release RNA from Whatman™ FTA™ cards
- Ideal for high-throughput applications
- Integrity of the RNA is unaffected
Ready for real-time PCR Disks punched from FTA™ Cards are simply dropped into RNA Rapid Extraction Solution and agitated for 5 minutes to release the sample for RNA isolation—while protecting the RNA from degradation. The RNA can then be purified from the RNA Rapid Extraction Solution using the MagMAX™-96 Viral RNA Isolation Kit (Cat. No. AM1836). The high-quality purified RNA is suitable for quantitative RT-PCR or other downstream RNA applications. Wha™an™ FTA™ Cards can be used with virtually any sample type including blood, cultured cells, buccal cells, plant material, bacteria, plasmids, microorganisms, solid tissue, viral particles, and more.
Specifications
Specifications
| Content And Storage | Store at room temperature. |
| Isolation Technology | Organic Extraction |
| Sample Type | Plant Samples, Blood, Other Samples, Bacteria, Cells, Whatman FTA Cards Samples |
| Final Product Type | Total RNA, Viral DNA/RNA |
| High-throughput Compatibility | Not High-throughput Compatible (Manual) |
| For Use With (Equipment) | MagMAX™-96 Viral RNA Isolation Kit |
| For Use With (Application) | Real-Time Quantitative PCR (qPCR), Reverse Transcriptase PCR (RT-PCR), Northern Blotting |
| Includes | Solution, without manual |
| Product Line | Ambion |
| Quantity | 10 mL |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.